Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Nominal Thickness - Inch:
0.236
Nominal Thickness - Millimeter:
6
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
Face Dia 24 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
17
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Inside Diameter - Millimeter:
17
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
3/4X100 CTN BLACK GOLD POWERSPIRAL 5000
Description
12PS5000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Part # 3/4X100 CTN BLACK GOLD POWERSPIRAL 5000
BDI # 22284541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32.004
Other Features:
Bend Radius 9.5 Inch | Burst Pressure 20000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black