25B15SS X 1/4 MPB
Description
25B15SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B15SS X 1/4 MPB
BDI # 22372684
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.326
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
25B15 X 3/8 MPB
Description
25B15 X 3/8 MPB ROLLER CHAIN SPROCKET
Part # 25B15 X 3/8 MPB
BDI # 22372680
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
25B15F X 3/8IN KW 2SS
Description
25B15F ROLLER CHAINN SPROCKET ; 3/8" BORE 15TH 2SS W/HARDENED TEETH
Part # 25B15F X 3/8IN KW 2SS
BDI # 23774765
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
25B15 X 5/16 MPB
Description
25B15 X 5/16 MPB ROLLER CHAIN SPROCKET
Part # 25B15 X 5/16 MPB
BDI # 22372682
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
5/16 Inch Plain Bore
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore