1XRL AG MASTER 200
Description
1X350 AG 200 ; HYDRAULIC HOSE
Part # 1XRL AG MASTER 200
BDI # 22284157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
Bend Radius 8 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Agricultural
Inside Diameter - Millimeter:
25.4
Color:
Black
1X165 BLACK GOLD POWER BRAID 1-WIRE
Description
16PB1275XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 165FT/REL
Part # 1X165 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1 PLANT MASTER 200 BLACK
Description
1X400 PLANT 200 BLACK ; AIR AND MULTI-PURPOSE HOSE 400'/REEL
Part # 1 PLANT MASTER 200 BLACK
BDI # 21491959
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 80 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN ADAPTA FLEX UPS 200PSI 125FT/REEL
Description
1X125 PLANT 200 RED UPS SHIP ; AIR AND MULTI-PURPOSE HOSE 125'/REEL
Part # 1IN ADAPTA FLEX UPS 200PSI 125FT/REEL
BDI # 18201753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.38 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
25.4
Color:
Red
16G1X50FT
Description
16G1 X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 16G1X50FT
BDI # 1096888
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch | Burst Pressure 5100 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
25.4
Color:
Black