P40-3M-09AL
Description
P40-3M-09AL SYNCHRONOUS PULLEY ; 40GROVES 3MM P 09MM W
Part # P40-3M-09AL
BDI # 1125713
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
P40-3M-06AL
Description
P40-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 40GROVES 3MM P 06MM W
Part # P40-3M-06AL
BDI # 1125712
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
3MR-40S-06
Description
3MR-40S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-40S-06
BDI # 1105507
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-40S-15
Description
3MR-40S-15 SYNCHRONOUS PULLEY ; 3MR P 40GROVES 15MM W
Part # 3MR-40S-15
BDI # 1105509
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
3MR-40S-09
Description
3MR-40S-09 SYNCHRONOUS PULLEY ; 3MR P 40GROVES 9MM W
Part # 3MR-40S-09
BDI # 1105508
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore