Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
PHS 12B-1A41
Description
PHS 12B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A41
BDI # 1285864
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
PHS 12B-1B41
Description
PHS 12B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B41
BDI # 1285956
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
PHS 60-1A41
Description
PHS 60-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A41
BDI # 1288186
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
PHS 60-1B41
Description
PHS 60-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B41
BDI # 1288244
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore