B-LOC B115 7-15/16IN
Description
B115 7-15/16 B-LOC SHRINK DISC
Part # B-LOC B115 7-15/16IN
BDI # 17282898
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
201.625
Length - Millimeter:
105
Other Features:
18 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.134
Features
Thread Size:
TR215 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Other Features:
Light Series
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
64
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Length Thru Bore - Millimeter:
126
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Thread Size:
TR220 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
200
Length - Millimeter:
51.994
Other Features:
Power-Lock
Length - Inch:
2.047