Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
PHS 12B-1A43
Description
PHS 12B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A43
BDI # 1285866
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
PHS 12B-1B43
Description
PHS 12B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B43
BDI # 1285959
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
PHS 60-1A43
Description
PHS 60-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A43
BDI # 1288188
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
PHS 60-1B43
Description
PHS 60-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B43
BDI # 1288246
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore