Page 1 of 7

Next

Compare
140BTB18

COMPARE

140BTB18

Description
140BTB18 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140BTB18

BDI # 615569

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.974
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31978
Pitch Diameter - Millimeter: 255.98
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
140B18

COMPARE

140B18

Description
140B18 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 140B18

BDI # 615584

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Global Part Number GPN: 35992
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D28B18

COMPARE

D28B18

Description
D28B18 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28B18

BDI # 607618

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 10.078
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.974
Other Features: Duplex Type
Global Part Number GPN: 569502
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
H140R18

COMPARE

H140R18

Description
H140R18 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 18T B-STYLE W/HT

TSUBAKI

Part # 140R18

BDI # 918605

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.974
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 255.98
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
DS140A18

COMPARE

DS140A18

Description
DS140A18 ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE

MARTIN SPROCKET & GR

Part # DS140A18

BDI # 607015

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Global Part Number GPN: 571852
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY