Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
H140R18

COMPARE

H140R18

Description
H140R18 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 18T B-STYLE W/HT

TSUBAKI

Part # H140R18

BDI # 918605

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.974
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 255.98
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
140A18H

COMPARE

140A18H

Description
140A18H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 140A18H

BDI # 17158727

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.078

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.974
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H140E18

COMPARE

H140E18

Description
H140E18 ROLLER CHAIN SPROCKET ; 1-3/4" P 18T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H140E18

BDI # 24342868

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 255.98
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY