Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 96

Next

Compare
24036 CC/W33

COMPARE

24036 CC/W33

Description
24036 CC/W33 SPHR ROLLER BRG ; 180MM BORE 280MM OD 100MM WID

SKF

Part # 24036 CC/W33

BDI # 1416147

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22326 CC/W33

COMPARE

22326 CC/W33

Description
22326 CC/W33 SPHR ROLLER BRG

SKF

Part # 22326 CC/W33

BDI # 1418089

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NJ326EMAC3

COMPARE

NJ326EMAC3

Description
NJ326EMAC3

TIMKEN

Part # NJ326EMAC3

BDI # 1367962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663765
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
23134 CCK/C3W33

COMPARE

23134 CCK/C3W33

Description
23134 CCK/C3W33 SPHR ROLLER BRG ; 170MM BORE 280MM OD 88MM WID

SKF

Part # 23134 CCK/C3W33

BDI # 1418148

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY