Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Simplex Type
Global Part Number GPN:
570656
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
T100B26H
Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B26
BDI # 17160095
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Global Part Number GPN:
572508
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568560
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
H100BTL26
Description
H100BTL26 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 26T TAPERLOCK W/HT
Part # H100BTL26
BDI # 919519
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.045
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
E100B26
Description
E100B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B26
BDI # 608352
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Triplex Type
Global Part Number GPN:
30769
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore