Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 16B-1A33

COMPARE

PHS 16B-1A33

Description
PHS 16B-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A33

BDI # 1286258

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1B33

COMPARE

PHS 16B-1B33

Description
PHS 16B-1B33 ROLLER CHAIN SPROCKET

SKF

Part # PHS 16B-1B33

BDI # 1286342

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A33

COMPARE

PHS 80-1A33

Description
PHS 80-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A33

BDI # 1288445

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B33F X 1-15/16

COMPARE

H80B33F X 1-15/16

Description
H80B33F X 1-15/16 RLR CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H80B33F X 1-15/16

BDI # 21972400

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B33F X 2-11/16

COMPARE

H80B33F X 2-11/16

Description
H80B33 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 33 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H80B33F X 2-11/16

BDI # 21972402

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY