Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
13E EPDM

COMPARE

13E EPDM

Description
SUREFLEX 13E TBW

TB WOODS

Part # 13

BDI # 1405864

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Request a quotation
Loading Price
QTY
13N NEOPRENE

COMPARE

13N NEOPRENE

Description
13N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2400 MAX RPM

TB WOODS

Part # 13N NEOPRENE

BDI # 983737

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Request a quotation
Loading Price
QTY
13HS HYTREL

COMPARE

13HS HYTREL

Description
13HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2400 MAX RPM

TB WOODS

Part # 13HS HYTREL

BDI # 990154

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 47268In-Lbs
Width - Inch: 5.5

Price Inventory : Request a quotation
Loading Price
QTY
82722-2

COMPARE

82722-2

Description
82722-2

TIMKEN

Part # 100026262

BDI # 1351720

Features

Component: Cup
Width - Millimeter: 42.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 11.188

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 284.175
Global Part Number GPN: 645530
Precision Class: Standard
Basic Number: 82722

Price Inventory : Request a quotation
Loading Price
QTY