083B-70A

COMPARE

083B-70A

Description
083B-70A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001973

BDI # 18118477

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.144

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.378
Pitch Diameter - Millimeter: 283.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
AZK22029022

COMPARE

AZK22029022

Description
AZK22029022 THRUST ROLLER BEARING

IKO

Part # AZK22029022

BDI # 513373

Features

Height - Millimeter: 22
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 220
Height - Inch: 0.866
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.378
Other Features: Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY