Page 1 of 2

Next

Compare
22328 CC/C3W33

COMPARE

22328 CC/C3W33

Description
22328 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID

SKF

Part # 22328 CC/C3W33

BDI # 1265024

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,026.08 / each QTY
22328EW33C3

COMPARE

22328EW33C3

Description
22328EW33C3 SPHERICAL ROLLER BEARING ; 140MM IDX300MM ODX102MM W

NACHI

Part # 22328EW33C3

BDI # 664344

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 894.43 / each QTY
JHM840410-2

COMPARE

JHM840410-2

Description
JHM840410-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 300MM OD 51MM WD

TIMKEN

Part # JHM840410-2

BDI # 1360360

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 300
Other Features: Heavy Medium Duty
Global Part Number GPN: 649344
Precision Class: Standard
Basic Number: JHM840410

Price Inventory : Available to order
$ 668.36 / each QTY
29244 E

COMPARE

29244 E

Description
29244 E SPHER RLR THRUST BEARING ; 220MM BORE 1 300MM OD 48MM HGT

SKF

Part # 29244 E

BDI # 1260621

Features

Height - Millimeter: 48
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 251.5
Height - Inch: 1.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 4,186.24 / each QTY
QJ 328 N2MA/C3

COMPARE

QJ 328 N2MA/C3

Description
QJ 328 N2MA/C3 ANG CONTACT BALL BRG ; 140MMX300MMX62MM 4-POINT

SKF

Part # QJ 328 N2MA/C3

BDI # 1267644

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257333
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 3,892.53 / each QTY