Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
PHS 20B-2B28

COMPARE

PHS 20B-2B28

Description
PHS 20B-2B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2B28

BDI # 1286833

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3B28

COMPARE

PHS 20B-3B28

Description
PHS 20B-3B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3B28

BDI # 1286866

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1B28

COMPARE

PHS 100-1B28

Description
PHS 100-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1B28

BDI # 1288740

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100A28

COMPARE

H100A28

Description
H100A28 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 28T A-PLATE W/HT

TSUBAKI

Part # H100A28

BDI # 913853

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.164

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.844
Pitch Diameter - Millimeter: 283.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100R28

COMPARE

H100R28

Description
H100R28 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 28T B-STYLE W/HT

TSUBAKI

Part # H100R28

BDI # 918575

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.164
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.844
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 283.57
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY