PHS 12B-3B48
Description
PHS 12B-3B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3B48
BDI # 1286207
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
60B48FH X 2-3/16
Description
60B48FH X 2-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 48T 2-3/16" BORE W/HARDENED TEETH
Part # 60B48FH X 2-3/16
BDI # 17159751
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Global Part Number GPN:
572896
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
H60B48F X 1-3/8
Description
H60B48F X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 48T 1-3/8" BORE W/HARDENED TEETH
Part # H60B48F X 1-3/8
BDI # 24341923
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60B48FH X 1-1/4
Description
60B48FH X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 48T 1-1/4" BORE W/HARDENED TEETH
Part # 60B48FH X 1-1/4
BDI # 17159744
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Global Part Number GPN:
573034
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore