50B58F X 1-3/4
Description
50B58F X 1-3/4 ; POR SPROCKET 1 3/4IN KW 2SS
Part # 50B58F X 1-3/4
BDI # 915326
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.903
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Finished Bore
50B58F X 1-1/2
Description
50B58F X 1-1/2 ; POR SPROCKET 1 1/2IN KW 2SS
Part # 50B58F X 1-1/2
BDI # 915325
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.903
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Finished Bore
PHS 50-1A58
Description
PHS 50-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A58
BDI # 1287948
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.544
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.903
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore