Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
PHS 16B-1A38

COMPARE

PHS 16B-1A38

Description
PHS 16B-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A38

BDI # 1286263

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.109

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.668
Pitch Diameter - Millimeter: 307.58
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1B38

COMPARE

PHS 80-1B38

Description
PHS 80-1B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B38

BDI # 1288504

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.11

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.668
Pitch Diameter - Millimeter: 307.59
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A38

COMPARE

PHS 80-1A38

Description
PHS 80-1A38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A38

BDI # 1288450

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.11

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.668
Pitch Diameter - Millimeter: 307.59
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
16A38

COMPARE

16A38

Description
16A38 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 16A38

BDI # 23072552

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.109

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.668
Pitch Diameter - Millimeter: 307.58
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD80B38F X 2-15/16

COMPARE

HD80B38F X 2-15/16

Description
HD80B38 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 38 TEETH 2 STRD 2-15/16IN BORE

TSUBAKI

Part # HD80B38F X 2-15/16

BDI # 21973003

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.11

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.668
Pitch Diameter - Millimeter: 307.59
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY