40B80FH X 1
Description
40B80FH X 1 ROLLER CHAIN SPROCKET ; 1/2" P 80T 1" BORE W/HARDENED TEETH
Part # 40B80FH X 1
BDI # 914880
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.026
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore
40SK80H
Description
40SK80H ROLLER CHAIN SPROCKET ; 1/2" P 80T SK BUSHED W/HARDENED TOOTH
Part # 40SK80H
BDI # 919982
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
38019
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
41B80F X 1-1/2
Description
41B80F X 1-1/2 ROLLER CHAIN SPROCKET ; 1-1/2" KW 2SS
Part # 41B80F X 1-1/2
BDI # 914994
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.026
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore
PHS 08B-1A80
Description
PHS 08B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A80
BDI # 1285030
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
PHS 08B-1TB80
Description
PHS 08B-1TB80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB80
BDI # 1285235
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed