Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
D120B26H X 3-1/4 KW 2SS

COMPARE

D120B26H X 3-1/4 KW 2SS

Description
D120B26H X 3-1/4 KW 2SS CHAIN SPROCKET ; 120 ANSI 26 TEETH 3-1/4" BORE

TSUBAKI

Part # D120B26H X 3-1/4 KW 2SS

BDI # 23003733

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B26F X 3-1/8

COMPARE

H120B26F X 3-1/8

Description
H120B26 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 26 TEETH TYPE B 3-1/8IN BORE

TSUBAKI

Part # H120B26F X 3-1/8

BDI # 21971712

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B26H X 3

COMPARE

D120B26H X 3

Description
D120B26H X 3 ROLLER CHAIN SPROCKET ; 13.254" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B26H X 3

BDI # 21558775

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
HD120B26F X 2-11/16

COMPARE

HD120B26F X 2-11/16

Description
HD120B26 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 26 TEETH 2 STRD 2-11/16IN BORE

TSUBAKI

Part # HD120B26F X 2-11/16

BDI # 21972762

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B26H

COMPARE

D120B26H

Description
D120B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B26H

BDI # 17159963

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 12.444
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.254
Global Part Number GPN: 37166
Pitch Diameter - Millimeter: 316.09
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY