Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
81XC16H

COMPARE

81XC16H

Description
81XC16H ROLLER CHAIN SPROCKET ; 2.609" P 16T C HUB 1-1/2" MPB

TSUBAKI

Part # 81XC16H

BDI # 20887092

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.253
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H81XA16

COMPARE

H81XA16

Description
H81XA16 1-1/2IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 16T A PLATE 1-1/2" MPB

TSUBAKI

Part # H81XA16

BDI # 24341271

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.253
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
81XC16F X 2-7/16 SPLIT

COMPARE

81XC16F X 2-7/16 SPLIT

Description
81XC16F X 2-7/16 SPLIT SPROCKET

TSUBAKI

Part # 81XC16F X 2-7/16 SPLIT

BDI # 20887820

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.253
Other Features: Conveyor Chain | Split Type
Pitch Diameter - Millimeter: 339.623
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY