PHS 60-1A59
Description
PHS 60-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A59
BDI # 1288204
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.522
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Rough Bore
PHS 60-1B59
Description
PHS 60-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B59
BDI # 1288262
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.522
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Rough Bore
60B59F X 2-3/16
Description
60B59F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B59F X 2-3/16
BDI # 915770
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Finished Bore
60B59F X 1-1/4
Description
60B59F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B59F X 1-1/4
BDI # 915762
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Finished Bore
60B59F X 1-7/16
Description
60B59F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B59F X 1-7/16
BDI # 915764
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Finished Bore