Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
PHS 120-1A30

COMPARE

PHS 120-1A30

Description
PHS 120-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A30

BDI # 1288880

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1B30

COMPARE

PHS 24B-1B30

Description
PHS 24B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1B30

BDI # 1286956

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.35

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.49
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

COMPARE

D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

Description
D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # D120B30Z X 4-15/16 1-1/4X5/8KW 2SS MTO

BDI # 25261404

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.171
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 364.515
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120E30

COMPARE

H120E30

Description
H120E30 ROLLER CHAIN SPROCKET ; 1-1/2" P 30T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H120E30

BDI # 21559217

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 14.351
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.171
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 364.515
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 120-2B30

COMPARE

PHS 120-2B30

Description
PHS 120-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-2B30

BDI # 1290219

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY