PHS 40-2B96
Description
PHS 40-2B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2B96
BDI # 1287745
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
40SK96H
Description
40SK96H ROLLER CHAIN SPROCKET ; 1/2" P 96T SK BUSHED W/HARDENED TOOTH
Part # 40SK96H
BDI # 919984
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
38021
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
40BTL96H
Description
40BTL96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 40BTL96H
BDI # 17159324
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38100
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore