Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
RS20B-1A39T

COMPARE

RS20B-1A39T

Description
20BA39 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS20B-1A39T

BDI # 920916

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.534
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 16.234
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 394.57
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B39F X 2-11/16

COMPARE

H100B39F X 2-11/16

Description
H100B39 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 39 TEETH TYPE B 2-11/16IN BORE

TSUBAKI

Part # H100B39F X 2-11/16

BDI # 21971606

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.535

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.589
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
100B39H X 2-15/16

COMPARE

100B39H X 2-15/16

Description
100B39H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 39-TEETH

TSUBAKI

Part # 100B39H X 2-15/16

BDI # 21542275

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.535

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.589
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100BTL39

COMPARE

H100BTL39

Description
H100BTL39 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H100BTL39

BDI # 24345932

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.535
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.234
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 394.589
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H100B39

COMPARE

H100B39

Description
H100B39 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # H100B39

BDI # 24345628

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.535

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.589
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY