Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
160A25H

COMPARE

160A25H

Description
160A25H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A25H

BDI # 17158787

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.958

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.032
Pitch Diameter - Millimeter: 405.333
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160B25H

COMPARE

D160B25H

Description
D160B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B25H

BDI # 17159969

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.032
Global Part Number GPN: 37194
Pitch Diameter - Millimeter: 405.333
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160R25

COMPARE

H160R25

Description
H160R25 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # H160R25

BDI # 918629

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.032
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 405.333
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
160F25H

COMPARE

160F25H

Description
160F25H ROLLER CHAIN SPROCKET ; 2" P 25T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 160F25H

BDI # 919874

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.958
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.032
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 405.333
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY