PHS 120-1A34
Description
PHS 120-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A34
BDI # 1288883
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.257
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.088
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore
PHS 24B-1B34
Description
PHS 24B-1B34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1B34
BDI # 1286961
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.088
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore
PHS 24B-1A34
Description
PHS 24B-1A34 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A34
BDI # 1286906
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.088
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore