PHS 60-3C72
Description
PHS 60-3C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-3C72
BDI # 1288418
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore
60Q72H
Description
60Q72H ROLLER CHAIN SPROCKET ; 3/4" P 72T Q1 BUSHED W/HARDENED TEETH
Part # 60Q72H
BDI # 918388
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.628
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed
PHS 12B-1A72
Description
PHS 12B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A72
BDI # 1285881
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Rough Bore
PHS 12B-1B72
Description
PHS 12B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B72
BDI # 1285977
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Rough Bore