PHS 20B-1A43
Description
PHS 20B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A43
BDI # 1286632
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.829
Pitch Diameter - Millimeter:
434.96
Mounting Method:
Rough Bore
PHS 20B-1B43
Description
PHS 20B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B43
BDI # 1286716
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.829
Pitch Diameter - Millimeter:
434.96
Mounting Method:
Rough Bore
PHS 100-1A43
Description
PHS 100-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A43
BDI # 1288694
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.829
Pitch Diameter - Millimeter:
434.975
Mounting Method:
Rough Bore