Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
W192-8M-12-SF

COMPARE

W192-8M-12-SF

Description
W192-8M-12-SF SYNCHRONOUS PULLEY

TB WOODS

Part # W192-8M-12-SF

BDI # 985225

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Request a quotation
Loading Price
QTY
W192-8M-22-SF

COMPARE

W192-8M-22-SF

Description
W1928M22 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # W192-8M-22-SF

BDI # 995073

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
W192-8M-22-SF

COMPARE

W192-8M-22-SF

Description
W192-8M-22-SF SPROCKET

CONTINENTAL

Part # W192-8M-22-SF

BDI # 413964

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
W192-8M-12-SF

COMPARE

W192-8M-12-SF

Description
W192-8M-12-SF SPROCKET

CONTINENTAL

Part # W192-8M-12-SF

BDI # 413963

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Request a quotation
Loading Price
QTY
W1928M22-E

COMPARE

W1928M22-E

Description
W1928M22-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756216

TIMKEN

Part # W1928M22-E

BDI # 24304112

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY