NU205-E-XL-TVP2-C3
Description
NU205-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 25MM X 52MM X 15MM POLYAMIDE CAGE
Part # NU205-E-XL-TVP2-C3
BDI # 1163411
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448674
Number of Rows of Rollers:
Single Row
NU205-E-XL-M1-C3
Description
NU205-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU205-E-XL-M1-C3
BDI # 1163406
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448671
Number of Rows of Rollers:
Single Row
NU205-E-XL-TVP2
Description
NU205-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 25MM X 52MM X 15MM
Part # NU205-E-XL-TVP2
BDI # 1163410
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448673
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448670
Number of Rows of Rollers:
Single Row