ALTERED RS06-1B16
Description
ALTERED RS06-1B16 ROLLER SPROCKET ; 20MM BORE KW 2SS
Part # ALTERED RS06-1B16
BDI # 21463003
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
PHS 06B-1DSA16
Description
PHS 06B-1DSA16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1DSA16
BDI # 1284709
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
D06B16H X 12MM RSB
Description
D06B16H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B16H X 12MM RSB
BDI # 22378016
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
38542
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
H35B16F X 1/2
Description
H35B16F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE 16TH 2SS W/HARDENED TEETH
Part # H35B16F X 1/2
BDI # 916236
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
38543
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore