TRU 355630 UU
Description
TRU 355630 UU ROLLER BEARING ; 35MM ID X 56MM OD X 30MM W CAGED
Part # TRU355630UU
BDI # 23284820
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 49800N Static Load Rating | 32200N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
8E-NK1-34X56X20
Description
8E-NK1-34X56X20 NEEDLE ROLLER BEARING ; NON-RETURNABLE 34MM ID 56MM OD 20MM W
Part # 8E-NK1-34X56X20
BDI # 1213788
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning:
No
AKJ36X56X2
Description
AKJ36X56X2 NEEDLE ROLLER BEARING ; THRUST 36MM ID 56MM OD
Part # AKJ36X56X2
BDI # 1214452
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.417
Bore 2 - Millimeter:
36
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Stainless Steel
GTR 425630
Description
GTR 425630 NEEDLE ROLLER BEARING ; 42MM ID X 56MM OD X 30MM W MACHINED
Part # GTR425630
BDI # 23284926
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No