Features
Component:
Keyless Screw Locking Assembly
Series:
KLAB
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.323
Outside Diameter - Millimeter:
59
Bore - Millimeter:
25
Length - Millimeter:
28
Other Features:
6 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit | Positioning Shoulder
Length - Inch:
1.102
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning:
No
TRU 405930 UU
Description
TRU 405930 UU ROLLER BEARING ; 40MM ID X 59MM OD X 30MM W CAGED
Part # TRU 405930 UU
BDI # 23284824
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 62500N Static Load Rating | 34700N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
3M HRB METRIC HUB OMEGA 7300240M1
Description
3M HRB METRIC HUB OMEGA 7300240M1 ; NON-RETURNABLE CPLG HUB
Part # 3M HRB METRIC HUB OMEGA 7300240M1
BDI # 24113408
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.323
Length Thru Bore - Millimeter:
38
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Elastomeric Coupling
Torque:
41Nm
Features
Height - Millimeter:
8
Bore 1 - Inch:
1.22
Bore 2 - Millimeter:
31
Height - Inch:
0.315
Bore 2 - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No