Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 04B-1B30

COMPARE

PHS 04B-1B30

Description
PHS 04B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 04B-1B30

BDI # 1284419

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.261

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.354
Pitch Diameter - Millimeter: 57.42
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
W248M22-JA

COMPARE

W248M22-JA

Description
W248M22-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756027

TIMKEN

Part # W248M22-JA

BDI # 24304138

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 61.12
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
W248M12-JA

COMPARE

W248M12-JA

Description
W248M12-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756026

TIMKEN

Part # W248M12-JA

BDI # 24304136

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 61.12
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
W248M60-MPB

COMPARE

W248M60-MPB

Description
W248M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756029

TIMKEN

Part # W248M60-MPB

BDI # 24304142

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 61.12
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
W248M35-MPB

COMPARE

W248M35-MPB

Description
W248M35-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756028

TIMKEN

Part # W248M35-MPB

BDI # 24304140

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 61.12
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY