P25-8MGT-20
Description
P25-8MGT-20 SYNCHRONOUS PULLEY ; 25GROVES 8MM P 20MM W
Part # P25-8MGT-20
BDI # 1125568
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
2INX100FT 1000 MP/MINE SPRAY
Description
2X100 MINE SPRAY 1000 YLW ; NON-RETURNABLE MINING HOSE
Part # 2INX100FT 1000 MP/MINE SPRAY
BDI # 18201634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
50.8
Color:
Yellow
2INX50FT 1000 MP/MINE SPRAY
Description
2X50CTN MINE SPRAY 1000 YLW ; MINING HOSE
Part # 2INX50FT 1000 MP/MINE SPRAY
BDI # 18201635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
50.8
Color:
Yellow
2X200FT FUEL MASTER 150SD MEGAFLEX
Description
2X200 FUEL XTREM 150SD MEGAFLX ; PETROLEUM HOSE NON-RETURNABLE
Part # 2X200FT FUEL MASTER 150SD MEGAFLEX
BDI # 22285417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Other Features:
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer of Commercial Gasoline | Diesel Fuel | Oil and Petroleum Products
Inside Diameter - Millimeter:
50.8
Color:
Black
2BK23 5/8
Description
2BK23.5/8 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY BORED-TO-SIZE
Part # 2BK23 5/8
BDI # 1102256
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.45
Outside Diameter - Millimeter:
62.23
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2