Page 1 of 2

Next

Compare
35-2TLB19H

COMPARE

35-2TLB19H

Description
35-2TLB19H TAPER-LOCK SPROCKET ; DOUBLE HARDENED

LINN GEAR

Part # 35-2TLB19H

BDI # 589491

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.279
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.472
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 57.887
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BTL19

COMPARE

35BTL19

Description
35BTL19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 19T TAPERLOCK W/HT

TSUBAKI

Part # H35BTL19

BDI # 919560

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.279
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 2.472
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 57.887
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35BTB19H

COMPARE

35BTB19H

Description
35BTB19H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 19 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80064026

BDI # 20640775

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.279
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.472
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 57.887
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35A19H

COMPARE

35A19H

Description
35A19H ROLLER CHAIN SPROCKET ; 19HT 2.470" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A19H

BDI # 743513

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.279

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.472
Pitch Diameter - Millimeter: 57.887
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B19H

COMPARE

35B19H

Description
35B19H ROLLER CHAIN SPROCKET ; 19HT 2.470" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B19H

BDI # 743679

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.279

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.472
Pitch Diameter - Millimeter: 57.887
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY