Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373094
Self Aligning:
No
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
65
Hub Diameter - Inch:
2.559
Coupling Type:
Elastomeric Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
48
Hub Diameter - Inch:
1.89
Coupling Type:
Jaw Coupling
61810-2RZ
Description
61810-2RZ DEEP GROOVE BALL BRG ; 50MMX65MMX7MM SR
Part # 61810-2RZ
BDI # 1421569
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1891
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide