2X200 RL BLACK GOLD POWERSPIRAL 3000
Description
32PS3000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 2X200 RL BLACK GOLD POWERSPIRAL 3000
BDI # 22284595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
2-1/4INX12-1/2FT WET EXHST HARDWALL
Description
NOT AVAILABLE IN US
Part # 2-1/4INX12-1/2FT WET EXHST HARDWALL
BDI # 18623408
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
2 Ply Synthetic Fabric and 2 Built-In Steel Wire Helix | Bend Radius 6 Inch
Typical Use:
Engine Water Circulation | Discharge Line | Heat Exchanger | Wet Exhaust
Inside Diameter - Millimeter:
57.15
Color:
Black
2INX25FT 32C12M 4-SPIRAL WIRE HOSE
Description
32C12X50 ; 32C12X50 / FT
Part # 2INX25FT 32C12M 4-SPIRAL WIRE HOSE
BDI # 18201912
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
4 Spiral Wire
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFG3KX25FT
Description
32EFG3K X25FT HYDRAULIC HOSE ; NON-RETURNABLE 25/PACK
Part # 32EFG3KX25FT
BDI # 1104040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX200FT POWERBRAID PLUS 3000PSI
Description
2X200 BG SLIM HOLE ROTARY 3000 ; NON-RETURNABLE OILFIELD HOSE
Part # 2INX200FT POWERBRAID PLUS 3000PSI
BDI # 1098539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
50.8
Color:
Black