12A10
Description
12A10 X 14MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A10
BDI # 23072526
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore