P28-8MGT-50-MPB

COMPARE

P28-8MGT-50-MPB

Description
P28-8MGT-50-MPB SYNCHRONOUS PULLEY ; 28GROVES 8MM P 50MM W

GATES

Part # P28-8MGT-50-MPB

BDI # 1125594

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.458
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 53.34

Face Width - Inch: 2.1
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P28-8MGT-20

COMPARE

P28-8MGT-20

Description
P28-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # P28-8MGT-20

BDI # 1125592

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P28-8MGT-30

COMPARE

P28-8MGT-30

Description
P28-8MGT-30 SYNCHRONOUS PULLEY ; 8MM PITCH 28T 1.181" BELT W

GATES

Part # P28-8MGT-30

BDI # 1125593

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY