H60B10F X 7/8
Description
H60B10F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H60B10F X 7/8
BDI # 916736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
39047
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
H60B10F X 1-1/4
Description
H60B10 X 1-1/4 RLR CHAIN SPROCKET ; 60 CHAIN 10 TEETH TYPE B 1-1/4IN BORE
Part # H60B10F X 1-1/4
BDI # 21971996
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
H60B10 X 1-1/8
Description
H60B10 X 1-1/8 RLR CHAIN SPROCKET ; 60 CHAIN 10 TEETH TYPE B
Part # H60B10 X 1-1/8
BDI # 21971998
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
H60B10F X 1-3/16
Description
H60B10 X 1-3/16 RLR CHAIN SPROCKET ; 60 CHAIN 10 TEETH TYPE B 1-3/16IN BORE
Part # H60B10F X 1-3/16
BDI # 21972000
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
H60B10F X 5/8
Description
H60B10F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H60B10F X 5/8
BDI # 916734
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore