LL103010-3
Description
LL103010-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD
Part # LL103010-3
BDI # 1363449
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
71.45
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL103010 #3
MMRJ1.1/8J
Description
MMRJ1.1/8J CYLINDRICAL ROLLER BEARING ; POR 1-1/8" BOREX2-13/16" ODX3/4" W
Part # MMRJ1.1/8J
BDI # 1190991
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
454112
Number of Rows of Rollers:
Single Row
MRJ1.1/8J
Description
MRJ1.1/8J CYLINDRICAL ROLLER BEARING ; POR 1-1/8" BOREX2-13/16" ODX3/4" W
Part # MRJ1.1/8J
BDI # 1191094
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454124
Number of Rows of Rollers:
Single Row
MRJA1.1/8J
Description
MRJA1.1/8J CYLINDRICAL ROLLER BEARING ; POR NON-RET 1-1/8"BOREX2-13/16"ODX3/4"W
Part # MRJA1.1/8J
BDI # 1191121
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454143
Number of Rows of Rollers:
Single Row
19282-20629
Description
19282-20629 TAPERED ROLLER BEARING ; FOR AIRCRAFT LANDING WHEEL
Part # 19282-20629
BDI # 22837596
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
71.45
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
19282-20629