H35B23F X 1
Description
H35B23F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 23T HT 1" BORE
Part # H35B23F-1
BDI # 916267
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38569
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
35BS23 3/4
Description
35BS23 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 23T 3/4" BORE
Part # 35BS23 3/4
BDI # 618727
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
32550
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H35B23F X 3/4
Description
H35B23F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H35B23FL
BDI # 916270
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38571
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
35H23
Description
35H23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1169234
BDI # 323786
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9724
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
35A23H
Description
35A23H 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 23T A-PLATE W/HT
Part # 35A23
BDI # 913743
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore