50BTL112H
Description
50BTL112H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL112H
BDI # 17159615
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38140
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
PHS 10B-1A112
Description
PHS 10B-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A112
BDI # 1285486
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.285
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.03
Mounting Method:
Rough Bore
PHS 10B-1B112
Description
PHS 10B-1B112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B112
BDI # 1285594
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.285
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.03
Mounting Method:
Rough Bore
PHS 50-1A112
Description
PHS 50-1A112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A112
BDI # 1287958
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
PHS 50-1B112
Description
PHS 50-1B112 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B112
BDI # 1288011
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore