PHS 20B-1A56
Description
PHS 20B-1A56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A56
BDI # 1286646
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.293
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.009
Pitch Diameter - Millimeter:
566.25
Mounting Method:
Rough Bore
PHS 20B-1C56
Description
PHS 20B-1C56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1C56
BDI # 1286729
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.293
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.009
Pitch Diameter - Millimeter:
566.25
Mounting Method:
Rough Bore
PHS 100-1A56
Description
PHS 100-1A56 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A56
BDI # 1288707
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.294
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.009
Pitch Diameter - Millimeter:
566.268
Mounting Method:
Rough Bore