Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
175
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
494
Height - Inch:
6.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
NNU 49/500 BK/SPW33X
Description
NNU 49/500 BK/SPW33X CYL ROLLER BRG
Part # NNU 49/500 BK/SPW33X
BDI # 1305116
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Modified Internal Design
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU49/500KW33SPC1
Description
NNU49/500KW33SPC1 CYL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW
Part # NNU49/500KW33SPC1
BDI # 1367991
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565067
Number of Rows of Rollers:
Double Row