H140CTL48
Description
H140CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140CTL48
BDI # 24345964
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.75
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Rough Bore
140S48H
Description
140S48H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S48H
BDI # 918074
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.75
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.75
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Rough Bore
PHS 28B-1TB48
Description
PHS 28B-1TB48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB48
BDI # 1287151
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
26.757
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.75
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
679.63
Mounting Method:
Bushed