Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
P11220M115-M

COMPARE

P11220M115-M

Description
P11220M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755780

TIMKEN

Part # P11220M115-M

BDI # 24302806

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Request a quotation
Loading Price
QTY
P11220M290-P

COMPARE

P11220M290-P

Description
P11220M290-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755783

TIMKEN

Part # P11220M290-P

BDI # 24302812

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Request a quotation
Loading Price
QTY
P11220M230-N

COMPARE

P11220M230-N

Description
P11220M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755782

TIMKEN

Part # P11220M230-N

BDI # 24302810

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Request a quotation
Loading Price
QTY
P11220M170-N

COMPARE

P11220M170-N

Description
P11220M170-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755781

TIMKEN

Part # P11220M170-N

BDI # 24302808

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Request a quotation
Loading Price
QTY
P11220M340-P

COMPARE

P11220M340-P

Description
P11220M340-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755784

TIMKEN

Part # P11220M340-P

BDI # 24302814

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Request a quotation
Loading Price
QTY